Zoro Homepage
This item is Discontinued.
Altronix UTP Transceiver Hub, Wall Mount Kit HUBSAT42D

UTP Transceiver Hub, Wall Mount Kit (Discontinued)

  • Mfr # HUBSAT42D
  • Zoro # G7252603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUBSAT42D
Zoro #
G7252603
UPC #
782239942466
Country of Origin
United States

Dimensions

Enclosure Height (In.)
8.5 in
Enclosure Width (In.)
7.5 in
Enclosure Depth (In.)
3.5 in
Enclosure Width
7 1/2 in
Overall Height
8 1/2 in
Overall Length
3 1/2 in
Enclosure Height
8 1/2 in
Enclosure Depth
3 1/2 in
Overall Width
7 1/2 in

Details

Item
Passive UTP Hub W/Power 4Ch W/4 Ac Baluns
Type
UTP Transceiver Hub, Wall Mount Kit
Includes
(4) HubWayDv Balun/Combiners
Material
Steel
Input Voltage
115V AC
Standards
CSA Standard C22.2 No 1-04, cUL Listed, UL Listed, UL2044 Commercial CCTV
Finish
Gray
Voltage Output
24V AC or 28V AC
Sub-Category
Transceiver Hub: Wall Mount
Number of Outputs
24V AC or 28V AC
Output Current (Amps)
4A
Input Frequency (Hz)
60
Batteries Required
Batteries Not Required
Voltage
24/28V AC
ANSI/BHMA Finish
Unfinished
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi
Product Type
Passive UTP Hub with Power
Compatible Brand
Altronix
Fuse Type
Fused

Description

Passive UTP Hub W/Power 4Ch W/4 Ac Baluns, Type UTP Transceiver Hub, Wall Mount Kit, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 4A Amps, Input Frequency 60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Four (4) HubWayAv Balun/Combiners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.