Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUBSAT43D
Zoro #
G7143193
UPC #
782239942473
Country of Origin
United States
Dimensions
Enclosure Depth (In.)
3.5 in
Enclosure Width (In.)
7.5 in
Enclosure Height (In.)
8.5 in
Overall Height
8 1/2 in
Overall Length
3 1/2 in
Enclosure Depth
3 1/2 in
Overall Width
7 1/2 in
Enclosure Height
8 1/2 in
Enclosure Width
7 1/2 in
Description
Passive UTP Hub W/Power 4Ch W/4 Dc Baluns, Type UTP Transceiver Hub, Wall Mount Kit, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 4A Amps, Input Frequency 60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Four (4) HubWayDv Balun/Combiners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.