Zoro Homepage
This item is Discontinued.
Altronix UTP Transceiver Hub, Wall Mount Kit HUBSAT82D

UTP Transceiver Hub, Wall Mount Kit (Discontinued)

  • Mfr # HUBSAT82D
  • Zoro # G6795932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUBSAT82D
Zoro #
G6795932
UPC #
782239942541
Country of Origin
United States

Dimensions

Enclosure Height (In.)
13.5 in
Enclosure Depth (In.)
3.25 in
Enclosure Width (In.)
13 in
Overall Width
13 in
Enclosure Width
13 in
Overall Height
13 1/2 in
Enclosure Depth
3 1/4 in
Overall Length
3 1/4 in
Enclosure Height
13 1/2 in

Details

Item
Passive UTP Hub W/Power 8Ch W/8 Ac Baluns
Type
UTP Transceiver Hub, Wall Mount Kit
Includes
(8) HubWayAv Balun/Combiners, Cam Lock
Material
Steel
Input Voltage
115V AC
Standards
cUL Listed, UL2044 Commercial CCTV
Finish
Gray
Batteries Required
Batteries Not Required
Output Current (Amps)
8A
Voltage Output
24V AC or 28V AC
Sub-Category
Transceiver Hub: Wall Mount
Input Frequency (Hz)
60
Number of Outputs
24V AC or 28V AC
Voltage
24/28V AC
Fuse Type
Fused
Compatible Brand
Altronix
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi
Product Type
Passive UTP Hub with Power
ANSI/BHMA Finish
Unfinished

Description

Passive UTP Hub W/Power 8Ch W/8 Ac Baluns, Type UTP Transceiver Hub, Wall Mount Kit, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 8A Amps, Input Frequency 60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Eight (8) HubWayAv Balun/Combiners, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.