Zoro Homepage

Video Balun/Combiner For 12VDC Cameras

  • Mfr # HUBWAYDV

  • Zoro # G7019074


product price: $46.69
/ea

Key Features

Type
UTP Video Balun/Combiner
Material
Plastic
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Height (In.)
1 in
Width (In.)
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUBWAYDV
Zoro #
G7019074
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1 in
Width (In.)
2.38 in
Length (In.)
1.63 in
Overall Height
1 in
Overall Width
2 3/8 in
Overall Length
1 5/8 in
Enclosure Depth
1 5/8 in
Enclosure Width
2 3/8 in
Enclosure Height
1 in

Details

Item
Video Balun/Combiner For 12VDC Cameras
Type
UTP Video Balun/Combiner
Material
Plastic
Standards
CE, cUL Listed, RoHS Compliant, UL Listed
Sub-Category
Video System Component
Number of Outputs
12V DC
Voltage Output
12V DC
Batteries Required
Batteries Not Required
Voltage
12V DC
ANSI/BHMA Finish
Unfinished
Product Type
Camera

Description

Video Balun/Combiner For 12Vdc Cameras, Type UTP Video Balun/Combiner, Material Plastic, Length 1.63 In, Width 2.38 In, Height 1.00 In, Voltage OUTPut 12VDC, Standards UL Listed Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.