Video Balun/Combiner, PK8
Mfr # HUBWAYDVPK
Zoro # G6502526
product price: $319.99
/pk 8, $40.00/ea
Free Shipping & Returns
Key Features
Type
Indoor Module
Material
Plastic
For Use With
Fixed / PTZ Analog Cameras
Standards
UL Listed
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUBWAYDVPK
Zoro #
G6502526
UPC #
-
Country of Origin
United States
Details
Item
Video Balun/Combiner
Type
Indoor Module
Material
Plastic
For Use With
Fixed / PTZ Analog Cameras
Standards
UL Listed
Finish
Black
Batteries Required
Batteries Not Required
Sub-Category
Video System Component
Product Type
Video Balun/Combiner
ANSI/BHMA Finish
Unfinished
Description
Video Balun/Combiner, Type Indoor Module, Material Plastic, Finish Black, Batteries Required No, Standards UL, For Use With Fixed / PTZ Analog Cameras, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.