Video/Balun/Combiner, Non-Isolated
Mfr # HUBWAYDVI
Zoro # G6626277
product price: $59.99
/eaKey Features
Type
UTP Video Balun/Combiner
Material
Plastic
Standards
cUL Listed, RoHS Compliant, UL Listed
Batteries Required
Batteries Not Required
Sub-Category
Video System Component
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUBWAYDVI
Zoro #
G6626277
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
2.38 in
Length (In.)
1.63 in
Height (In.)
1 in
Overall Width
2 3/8 in
Overall Length
1 5/8 in
Enclosure Width
2 3/8 in
Overall Height
1 in
Enclosure Height
1 in
Enclosure Depth
1 5/8 in
Details
Item
Video/Balun/Combiner, Non-Isolated 12VDC Camera
Type
UTP Video Balun/Combiner
Material
Plastic
Standards
cUL Listed, RoHS Compliant, UL Listed
Batteries Required
Batteries Not Required
Sub-Category
Video System Component
Number of Outputs
Isolated 12V DC
Voltage Output
Isolated 12V DC
Voltage
12V DC
ANSI/BHMA Finish
Unfinished
Product Type
Camera
Description
Video/Balun/Combiner, Non-Isolated 12Vdc Camera, Type UTP Video Balun/Combiner, Material Plastic, Length 1.63 In, Width 2.38 In, Height 1.00 In, Voltage OUTPut Isolated 12VDC, Standards UL Listed Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.