RL Royal Crown Top Liner, 55 to 60 gal Capacity, Metalocene Blend, Black

  • Mfr # RCT-60XX

  • Zoro # G007686372


product price:  $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCT-60XX
Zoro #
G007686372
UPC #
735692029465
Country of Origin
United States

Details

Item
Trash Bags

Description

Royal crown top liners with EZ tie closures make the bag easier to tie, lift and carry Bags are made from a blend of prime and reprocessed material Saves time, money and helps the environment RCT, material metalocene blend, capacity 55 to 60 gal, width 38 in, length 58 in, max load 59 lb, color black, package 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.