Zoro Homepage

10IN MOTION SENSOR DIGITAL PHO

  • Mfr # ADMSF310F

  • Zoro # G812672911


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
7.4 in
Includes
Frame Stand, Remote Control, USB 2.0 Cable, Power Adapter, Instructional Manual, Registration Card
Width
10.8 in
Features
Background Music, Calendar, Slideshow, Motion Detection, Clock, Autostart Slideshow, Auto On/Off Timer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADMSF310F
Zoro #
G812672911
UPC #
-
Country of Origin
China

Dimensions

Height
7.4 in
Width
10.8 in
Depth
0.8 in
Screen Size
10 in

Details

Color
Black
Item
Digital Frame
Includes
Frame Stand, Remote Control, USB 2.0 Cable, Power Adapter, Instructional Manual, Registration Card
Features
Background Music, Calendar, Slideshow, Motion Detection, Clock, Autostart Slideshow, Auto On/Off Timer
Mounting
Desktop, Wall
Remote Control
Yes
Connectivity Technology
Cable
USB
Yes
Memory Card Supported
SD, SDHC
Screen Resolution
1024 x 600
Aspect Ratio
16:9
Built-In Memory
4 GB
Screen Type
LCD
Built-In Devices
Music Player, Video Player

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.