Zoro Homepage

2 Port Hdmi Splitter

  • Mfr # AHS02F

  • Zoro # G7167238


product price: $26.39
/ea

Key Features

Width
2.9"
Height
0.5"
Depth
1.9"
Product Type
Signal Splitter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHS02F
Zoro #
G7167238
UPC #
812658013222
Country of Origin
Unknown

Dimensions

Width
2.9"
Height
0.5"
Depth
1.9"

Details

Product Type
Signal Splitter

Description

The ALURATEK 2 Port Hdmi Splitter has a width of 2.9", a height of 0.5", and a depth of 1.9". It is a signal splitter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.