Zoro Homepage

2 Port Usb Charger C

  • Mfr # AUCC13F

  • Zoro # G7166398


product price: $21.35
/ea

Key Features

Input Voltage
12 V DC
Output Voltage
5 V DC
Product Type
Auto Adapter
Maximum Output Current
2.40 A
Device Supported
Tablet PC, MacBook, Smartphone, Notebook, USB Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUCC13F
Zoro #
G7166398
UPC #
812658013611
Country of Origin
China

Details

Input Voltage
12 V DC
Output Voltage
5 V DC
Product Type
Auto Adapter
Maximum Output Current
2.40 A
Device Supported
Tablet PC, MacBook, Smartphone, Notebook, USB Device
Package Contents
4-Port USB Car Charger with Extended Charging Ports, Quick Start Guide, Registration Card
Item
Auto Adapter
USB
Yes

Description

The ALURATEK brand 2 Port USB Charger C is an auto adapter with an input voltage of 12 V DC and an output voltage of 5 V DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.