This item is Discontinued.

Aluratek 20, 000 mAh 65 watts Power Bank with USB Type-C APBQ20F

This item is Discontinued.

Aluratek

20, 000 mAh 65 watts Power Bank with USB Type-C (Discontinued)

Mfr # APBQ20F
Zoro # G815088160
UPC # 812658014847
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APBQ20F
Zoro #
G815088160
UPC #
812658014847
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
2.8 in

Details

Item
Power Bank
Features
Lightweight, Built-in Flashlight, Water Proof, LED Indicator
Includes
USB Type-C to Type-A Charging Cable, USB Type-C to Type-C Charging Cable, Insert Card
Battery Capacity
20000 mAh
Application
iPad Air, iPhone Xs, MacBook Pro, Mobile Device, iPad Pro, iPhone 8, MacBook Air, Notebook, iPhone XR, Smartphone, iPhone Xs Max, Tablet PC, USB Device, iPhone X
Max. Output Current
3.25 A
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
20V DC, 15V DC, 5V DC, 9V DC, 6V DC, 12V DC
Number of USB Ports
3
Input Interface
USB Type-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.