
2Port Dvi Splitter
Mfr # ADS02F
Zoro # G7150228
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Width
2"
Height
1"
Depth
4.3"
Product Type
Video Switchbox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADS02F
Zoro #
G7150228
UPC #
8126580100
Country of Origin
Unknown
Dimensions
Width
2"
Height
1"
Depth
4.3"
Details
Product Type
Video Switchbox
Description
The ALURATEK 2Port Dvi Splitter is a video switchbox with a width of 2", a height of 1", and a depth of 4.3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.