Zoro Homepage
This item is Discontinued.
Aluratek 3.5" Usb 3.0 Portable Sata Ha AHDUP350F

3.5" Usb 3.0 Portable Sata Ha (Discontinued)

  • Mfr # AHDUP350F
  • Zoro # G7171106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHDUP350F
Zoro #
G7171106
UPC #
812658012713
Country of Origin
Unknown

Dimensions

Width
7.5"
Height
1.3"
Depth
4.5"

Details

Product Type
Drive Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.