Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Port Usb Car Chrgr

  • Mfr # AUCC04F

  • Zoro # G7169742


product price: $28.89
/ea

Key Features

Input Voltage
12 V DC
Output Voltage
5 V DC
Product Type
Auto Adapter
USB
Yes
Package Contents
4-Port USB Car Charger with Extended Charging Ports, Quick Start Guide, Registration Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AUCC04F
Zoro #
G7169742
UPC #
812658013437
Country of Origin
Unknown

Details

Input Voltage
12 V DC
Output Voltage
5 V DC
Product Type
Auto Adapter
USB
Yes
Package Contents
4-Port USB Car Charger with Extended Charging Ports, Quick Start Guide, Registration Card
Maximum Output Current
2.40 A
Device Supported
Tablet PC, Portable Gaming Console, Smartphone, GPS, Battery Charger, Fitness Tracker, USB Device, Bluetooth Headphone
Item
Auto Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.