
4K HD WEBCAM 4X DIGITAL ZOOM
Mfr # AWC4KF
Zoro # G816006583
product price: $55.99
/eaKey Features
Host Interface
USB 2.0
Package Contents
AWC4KF Video Conferencing Camera, USB Type-C Cable, Lens Cover, Quick Start Guide
Image Sensor Type
CMOS
Resolution
3840 x 2160
Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWC4KF
Zoro #
G816006583
UPC #
812658014755
Country of Origin
China
Details
Host Interface
USB 2.0
Package Contents
AWC4KF Video Conferencing Camera, USB Type-C Cable, Lens Cover, Quick Start Guide
Item
Video Conferencing Camera
Image Sensor Type
CMOS
Resolution
3840 x 2160
Microphone
Yes
Maximum Frame Rate
30 fps
Focus Modes
Fixed Focus
Effective Resolution
8 Megapixel
Digital Zoom
5x
Device Supported
Notebook, Computer
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.