Zoro Homepage

6" Flameless Led Wax Candle W

  • Mfr # ALC3506F

  • Zoro # G7170625


product price: $29.39
/ea

Key Features

Color
Ivory
Material
Wax
Includes
(2) C Batteries; Quick Start Guide; Registration/Warranty Card
Number of Batteries Supported
2
Light Source
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALC3506F
Zoro #
G7170625
UPC #
812658012775
Country of Origin
Unknown

Dimensions

Candle Height
6 in

Details

Item
6 inch Flameless LED Wax Candle (Ivory)
Color
Ivory
Material
Wax
Includes
(2) C Batteries; Quick Start Guide; Registration/Warranty Card
Number of Batteries Supported
2
Light Source
LED
Battery Included
Yes
Candle Type
Jar/Container
Power Source
Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.