Zoro Homepage

7" Flameless Led Wax Candle W

  • Mfr # ALC3507F

  • Zoro # G5956825


product price: $29.89
/ea

Key Features

Color
Ivory
Includes
(2) C Batteries; Quick Start Guide; Registration / Warranty Card
Type
Jar/Container
Height
7 in
Material
Wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALC3507F
Zoro #
G5956825
UPC #
812658012782
Country of Origin
Unknown

Dimensions

Height
7 in

Details

Item
Flameless Candle
Color
Ivory
Includes
(2) C Batteries; Quick Start Guide; Registration / Warranty Card
Type
Jar/Container
Material
Wax
Features
Built-in moving wick creates a realistic three dimensional LED flame; Simulates a bright flickering light just like a real candle; No smoke, no melted wax, no hot flame; Lasts up to 40 days (4 hours a day usage) or 28 days (8 hours a day usage) on a single set of batteries
Number of Batteries Supported
2
Light Source
LED
Power Source
Battery
Battery Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.