Zoro Homepage

8 IN WIFI DIGITAL PHOTO FRAME

  • Mfr # AWDMPF208F

  • Zoro # G712672899


product price: $153.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Includes
Digital Frame, Frame Stand, Power Adapter, USB 2.0 Cable, Instructional Manual, Registration Card
Wireless LAN
Yes
Screen Resolution
1024 x 768
Features
Background Music, Clock, Alarm, Calendar, Auto On/Off Timer, Slideshow, Weather Forecast; Touchscreen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWDMPF208F
Zoro #
G712672899
UPC #
-
Country of Origin
China

Dimensions

Screen Size
8 in

Details

Item
Digital Frame
USB
Yes
Includes
Digital Frame, Frame Stand, Power Adapter, USB 2.0 Cable, Instructional Manual, Registration Card
Wireless LAN
Yes
Screen Resolution
1024 x 768
Features
Background Music, Clock, Alarm, Calendar, Auto On/Off Timer, Slideshow, Weather Forecast; Touchscreen
Built-In Memory
8 GB
Aspect Ratio
4:3
Screen Type
LCD
Memory Card Supported
SDHC, SD
Built-In Devices
Music Player, Speaker
Connectivity Technology
Cable/Wireless
Mounting
Desktop, Wall

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.