Zoro Homepage

8IN MOTION SENSOR DIGITAL PHOT

  • Mfr # ADMSF108F

  • Zoro # G012672896


product price: $65.79
/ea

Key Features

Height
6.8 in
Width
8.5 in
Color
Black
Depth
1 in
Features
Auto On/Off Timer, Motion Detection, Background Music, Slideshow, Calendar, Autostart Slideshow, Clock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADMSF108F
Zoro #
G012672896
UPC #
-
Country of Origin
China

Dimensions

Height
6.8 in
Width
8.5 in
Depth
1 in
Screen Size
8 in

Details

Item
Digital Frame
Color
Black
Features
Auto On/Off Timer, Motion Detection, Background Music, Slideshow, Calendar, Autostart Slideshow, Clock
Includes
Frame Stand, Remote Control, USB 2.0 Cable, Power Adapter, Instructional Manual, Registration Card
Aspect Ratio
4:3
Remote Control
Yes
Mounting
Desktop
Connectivity Technology
Cable
Memory Card Supported
SD, SDHC
Built-In Memory
4 GB
USB
Yes
Screen Type
LCD
Built-In Devices
Music Player, Video Player
Screen Resolution
800 x 600

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.