Zoro Homepage

8IN SLME FRM DIG PHTO AUTO SLI

  • Mfr # ASDPF08F

  • Zoro # G512672891


product price: $69.49
/ea

Key Features

Color
Black
USB
Yes
Screen Resolution
1024 x 768
Memory Card Supported
SDHC, SD
Depth
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASDPF08F
Zoro #
G512672891
UPC #
-
Country of Origin
China

Dimensions

Depth
2.3 in
Screen Size
8 in
Height
6.3 in
Width
7.8 in

Details

Color
Black
USB
Yes
Item
Digital Frame
Screen Resolution
1024 x 768
Memory Card Supported
SDHC, SD
Wireless LAN
No
Image Formats
JPEG
Aspect Ratio
4:3
Includes
Power Adapter, USB 2.0 Cable, Quick Start Guide, Registration Card
Mounting
Desktop
Features
Calendar, Clock, Slideshow
Power Source
AC Adapter
Screen Type
LCD
Connectivity Technology
Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.