
9In/10In Unvrsl Tablet Case /
Mfr # AUTCP10FB
Zoro # G7151418
product price: $65.25
/eaKey Features
Width
7.5"
Height
10.5"
Material
MicroFiber Interior
Product Type
Carrying Case
Style
Folio
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AUTCP10FB
Zoro #
G7151418
UPC #
812658012645
Country of Origin
Unknown
Dimensions
Width
7.5"
Height
10.5"
Depth
1"
Maximum Screen Size Supported
10"
Minimum Screen Size Supported
9"
Details
Material
MicroFiber Interior
Product Type
Carrying Case
Style
Folio
Closure Type
Magnetic
Compatibility
Apple - iPad 2, The new iPad, iPad with Retina display, iPad Air, Samsung - Galaxy Note 10.1, Galaxy Tab Pro 10.1, Galaxy Tab 2 10.1, Galaxy Tab 3 10.1
Durability
Bump Resistant, Drop Resistant, Shock Resistant, Fingerprint Resistant, Scratch Resistant, Dust Resistant
Case Features
Bungee Retention System, Functions Accessible, Battery Indicator, Multiple Viewing Angle, Built-in Charging Unit, Ports/Functions Cutout, Built-in Stand, Lightweight, Foldable
Package Contents
Carrying CaseUSB Charging CableRegistration / Warranty Card
Tablet Model Compatibility
iPad Air, iPad
Interior Material
MicroFiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.