Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluratek ADPF07SF Digital Photo Frame - Photo Viewer - 7" TFT LCD

  • Mfr # ADPF07SF

  • Zoro # G612672876


product price: $42.89
/ea

Key Features

Includes
Power Adapter, Quick Start Guide, Warranty / Registration Card
Image Formats
JPEG
Memory Card Supported
Memory Stick PRO, Memory Stick PRO Duo, Memory Stick, SD, MultiMediaCard (MMC), Memory Stick Duo, xD-Picture Card
Screen Type
LCD
Screen Size
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADPF07SF
Zoro #
G612672876
UPC #
-
Country of Origin
China

Dimensions

Screen Size
7 in

Details

Item
Digital Frame
Includes
Power Adapter, Quick Start Guide, Warranty / Registration Card
Image Formats
JPEG
Memory Card Supported
Memory Stick PRO, Memory Stick PRO Duo, Memory Stick, SD, MultiMediaCard (MMC), Memory Stick Duo, xD-Picture Card
Screen Type
LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.