Aluratek ADPF08SF Digital Photo Frame - 8" LCD Digital Frame - 800 x 600 - JPEG
Mfr # ADPF08SF
Zoro # G912672873
product price: $43.99
/eaKey Features
Features
Autostart Slideshow
Mounting
Desktop
Screen Size
8 in
Screen Type
LCD
Image Formats
JPEG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADPF08SF
Zoro #
G912672873
UPC #
-
Country of Origin
China
Dimensions
Screen Size
8 in
Details
Item
Digital Frame
Features
Autostart Slideshow
Mounting
Desktop
Screen Type
LCD
Image Formats
JPEG
Screen Resolution
800 x 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.