Zoro Homepage

Aluratek DVI Multiview Device - USB

  • Mfr # AUD200F

  • Zoro # G7150246


product price: $55.59
/ea

Key Features

Includes
DVI Multiview Device, USB 2.0 Cable, Driver CD, Quick Start Guide, Warranty/Registration Card.
Features
Hot swappable, and Hot pluggable
Product Type
Multiview Device
System Requirements
Available USB and DVI port Microsoft Operating System(s): Windows 2000, Windows XP, Windows Vista
DVI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUD200F
Zoro #
G7150246
UPC #
8126580102
Country of Origin
Unknown

Details

Includes
DVI Multiview Device, USB 2.0 Cable, Driver CD, Quick Start Guide, Warranty/Registration Card.
Features
Hot swappable, and Hot pluggable
Item
Multiview Device
Product Type
Multiview Device
System Requirements
Available USB and DVI port Microsoft Operating System(s): Windows 2000, Windows XP, Windows Vista
DVI
Yes
USB Standard
USB 2.0
USB
Yes
Host Interface
USB
Max. Resolution
1920 x 1080
Function
Video Capturing, MultiView

Description

The ALURATEK brand Usb 2.0 To Dvi Dual Monitor Adapter is a multiview device that requires an available USB and DVI port and is compatible with Microsoft Windows 2000, Windows XP, and Windows Vista operating systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.