
Aluratek - Smart Phone and Tablet Flex Mount
Mfr # AFM01F
Zoro # G612091967
product price: $29.99
/eaKey Features
Length
39 in
Device Supported
Mobile Device, Smartphone, Tablet
Features
Handle, Flexible Arm, Rubber Pad, Flexible, Retractable, Adjustable Clamp, Non-slip, 360° Rotation
Durability
Scratch Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AFM01F
Zoro #
G612091967
UPC #
-
Country of Origin
China
Dimensions
Length
39 in
Details
Item
Clamp Mount
Device Supported
Mobile Device, Smartphone, Tablet
Features
Handle, Flexible Arm, Rubber Pad, Flexible, Retractable, Adjustable Clamp, Non-slip, 360° Rotation
Durability
Scratch Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.