Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALURATK 18.5IN DIG PHOTO FRAME

  • Mfr # ADMPF118F

  • Zoro # G312672886


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Includes
18.5 inch Digital Photo Frame with 4GB Built-in Memory, Remote Control, USB 2.0 Cable, Power Adapter, Instructional Manual, Warranty / Registration Card
Mounting
Desktop, Wall
Features
Slideshow, Clock, Alarm, Calendar
Color
Black
Built-In Memory
4 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADMPF118F
Zoro #
G312672886
UPC #
-
Country of Origin
China

Dimensions

Screen Size
18.5 in

Details

Includes
18.5 inch Digital Photo Frame with 4GB Built-in Memory, Remote Control, USB 2.0 Cable, Power Adapter, Instructional Manual, Warranty / Registration Card
Mounting
Desktop, Wall
Features
Slideshow, Clock, Alarm, Calendar
Color
Black
Item
Digital Frame
Built-In Memory
4 GB
Screen Type
LCD
Memory Card Supported
SDHC, SD
USB Standard
USB 2.0
Connectivity Technology
Cable
USB
Yes
Power Source
AC Adapter
Built-In Devices
Speaker
External Flash Drive Support
Yes
Screen Resolution
1366 x 768

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.