Zoro Homepage

Bltooth Wireless Stereo Headphones

  • Mfr # ABH04FB

  • Zoro # G5502342


product price: $41.49
/ea

Key Features

Color
Black
Features
USB Charging, Ambient Noise, Comfortable, Lightweight, Rechargeable Battery
Height
6.5"
Width
6"
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABH04FB
Zoro #
G5502342
UPC #
812658012614
Country of Origin
Unknown

Dimensions

Height
6.5"
Width
6"
Depth
2"

Details

Color
Black
Features
USB Charging, Ambient Noise, Comfortable, Lightweight, Rechargeable Battery
Product Type
Headset
Compatibility
Smartphone, Tablet, PC, Laptop, Bluetooth v2.1 + EDR, Computer, Bluetooth Profile:A2DP, HSP, HFP, AVRCP, Apple Devices:iPod Touch, iPhone, iPad, iPod

Description

The ALURATEK Bluetooth Wireless Stereo Headphones are black in color and measure 6.5" in height, 6" in width, and 2" in depth. They are a headset type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.