Zoro Homepage

BLUETOOTH WRLS HDPH

  • Mfr # ABH04F

  • Zoro # G412092133


product price: $37.79
/ea

Key Features

Width
6 in
Height
6.5 in
Color
White
Integrated Microphone
Yes
Wireless Operating Distance
33 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABH04F
Zoro #
G412092133
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Height
6.5 in

Details

Item
Headset
Color
White
Integrated Microphone
Yes
Wireless Operating Distance
33 ft
Earpiece Design
Over-the-head
Connectivity Technology
Wireless
Maximum Frequency Response
20 kHz
Features
Acoustic System, Auto Pairing, Lightweight
Sound Mode
Stereo
Battery Standby Time
240 Hour
Earpiece Type
Binaural
Maximum Battery Run Time
12 Hour
Wireless Technology
Bluetooth
Earpiece Controls
Track, Pause, Volume, Answer/End, Resume, Call Switching
Package Contents
ABH04F Bluetooth Wireless Stereo HeadphonesUSB Charging CableQuick Start GuideRegistration / Warranty Card
Compatibility
SmartphoneTabletPCMac LaptopBluetooth v2.1 + EDR; Apple Devices: iPod TouchiPhoneiPad; Bluetooth Profile: A2DPHSPHFPAVRCP
Minimum Frequency Response
200 Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.