Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FULL HD 1080P WEBCAM WITH HEAD

  • Mfr # AWC03F

  • Zoro # G616006653


product price: $46.25
/ea

Key Features

Maximum Frame Rate
30 fps
Resolution
1920 x 1080
Cable Length
5.83 ft
Image Sensor Type
CMOS
Field Of View (FOV) Angle
90°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWC03F
Zoro #
G616006653
UPC #
812658014601
Country of Origin
China

Dimensions

Cable Length
5.83 ft

Details

Maximum Frame Rate
30 fps
Resolution
1920 x 1080
Image Sensor Type
CMOS
Field Of View (FOV) Angle
90°
Microphone
Yes
Device Supported
Display Screen, Monitor, Notebook, Computer
Effective Resolution
2 Megapixel
Package Contents
HD 1080p Webcam, Lens Cover, Quick Start Guide
Host Interface
USB 2.0 Type A
Mount Type
Tripod Mount, Clip
Item
Webcam
Focus Modes
Manual Focus

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.