Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD 1080 WEBCAM NO MIC

  • Mfr # AWC02F

  • Zoro # G216040910


product price: $77.85
/ea
Free Shipping & Returns

Key Features

Resolution
1920 x 1080
Maximum Frame Rate
30 fps
Focus Modes
Auto-focus
Host Interface
USB 2.0
Package Contents
HD 1080p Webcam with Autofocus (No Mic Support), USB Cable, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWC02F
Zoro #
G216040910
UPC #
812658014595
Country of Origin
China

Details

Resolution
1920 x 1080
Maximum Frame Rate
30 fps
Item
Video Conferencing Camera
Focus Modes
Auto-focus
Host Interface
USB 2.0
Package Contents
HD 1080p Webcam with Autofocus (No Mic Support), USB Cable, Quick Start Guide
Effective Resolution
2 Megapixel
Image Sensor Type
CMOS
Device Supported
Notebook, Computer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.