
Hdmi 1080P To Vga Adapter With
Mfr # AHV100F
Zoro # G5179457
product price: $47.99
/eaKey Features
Depth
2.5"
Frequency Range
25MHz to 165MHz
Height
0.6"
Width
2.4"
Product Type
Signal Converter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHV100F
Zoro #
G5179457
UPC #
8126580119
Country of Origin
Unknown
Dimensions
Depth
2.5"
Height
0.6"
Width
2.4"
Details
Frequency Range
25MHz to 165MHz
Product Type
Signal Converter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.