Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LARGE PRINT LED USB KEYBOARD

  • Mfr # AKBLED01FS

  • Zoro # G612096061


product price: $34.15
/ea

Key Features

Features
Backlight
Keyboard/Keypad Depth
5.13 in
Keyboard/Keypad Connectivity Technology
Cable
Platform Supported
PC
Keyboard/Keypad Width
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKBLED01FS
Zoro #
G612096061
UPC #
-
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
5.13 in
Keyboard/Keypad Width
17.25 in
Keyboard/Keypad Height
0.75 in

Details

Item
Keyboard
Features
Backlight
Keyboard/Keypad Connectivity Technology
Cable
Platform Supported
PC
Backlight Type
LED
Hot Keys
Mute, Next Track, Stop, Volume Down, Calculator, Email, Volume Up, Previous Track, My Favorites, Media Player, Home Page, Play/Pause, Multimedia
Device Supported
Computer
Keyboard/Keypad Host Interface
USB
Backlight
Yes
Keyboard/Keypad Features
Illuminated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.