Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Surge & Dual Usb Charging

  • Mfr # AUCS07F

  • Zoro # G7168586


product price: $22.15
/ea

Key Features

Output Voltage
5 V
Input Voltage
120 V AC
Product Type
Surge Suppressor/Protector
Compatibility
Apple iPod Smartphones: Apple iPhone, Blackberry, Motorola Droid, HTC Evo
Package Contents
Mini Surge Dual USB Charging Station with Holding Trays, Registration / Warranty Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUCS07F
Zoro #
G7168586
UPC #
8126580115
Country of Origin
Unknown

Details

Output Voltage
5 V
Input Voltage
120 V AC
Product Type
Surge Suppressor/Protector
Compatibility
Apple iPod Smartphones: Apple iPhone, Blackberry, Motorola Droid, HTC Evo
Package Contents
Mini Surge Dual USB Charging Station with Holding Trays, Registration / Warranty Card
Surge Energy Rating
612 J
Item
Surge Suppressor/Protector
Receptacle Detail
3 x AC Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.