Zoro Homepage

Portable Bluetoothoth Keyboard

  • Mfr # ABLKO4F

  • Zoro # G5507005


product price: $52.15
/ea

Key Features

Connector Type
Wireless
Compatible With
PC, iOS, Android
Depth
4.75 in
Width
6.50 in
Number of Keys
79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABLKO4F
Zoro #
G5507005
UPC #
812658013109
Country of Origin
Unknown

Dimensions

Depth
4.75 in
Width
6.50 in
Height
0.50 in

Details

Item
Keyboard
Connector Type
Wireless
Compatible With
PC, iOS, Android
Number of Keys
79
Product Type
Keyboard
Device Supported
Notebook, Computer, Smartphone, Tablet
Keyboard Wireless Technology
Bluetooth
Keys Layout
QWERTY

Description

This ALURATEK brand Portable Bluetooth Keyboard has 79 keys and is a keyboard type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.