Zoro Homepage

Programmable Usb 8200 Dpi Lase

  • Mfr # AGM3000F

  • Zoro # G5467218


product price: $27.79
/ea

Key Features

Width
3.6"
Height
1.7"
Depth
5.1"
Product Type
Gaming Mouse
System Requirements
Operating Systems: Windows XP, Windows Vista, Windows 7, Windows 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGM3000F
Zoro #
G5467218
UPC #
812658012232
Country of Origin
Unknown

Dimensions

Width
3.6"
Height
1.7"
Depth
5.1"

Details

Product Type
Gaming Mouse
System Requirements
Operating Systems: Windows XP, Windows Vista, Windows 7, Windows 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.