Zoro Homepage

ROCKET USB BI-DIRECTI

  • Mfr # AUVM01F

  • Zoro # G516128349


product price: $39.25
/ea

Key Features

Microphone Technology
Condenser
Minimum Frequency Response
20 Hz
Connectivity Technology
Wired
Width
2.3 in
Maximum Frequency Response
20 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUVM01F
Zoro #
G516128349
UPC #
812658014724
Country of Origin
China

Dimensions

Width
2.3 in
Depth
11 in
Height
1.8 in

Details

Microphone Technology
Condenser
Minimum Frequency Response
20 Hz
Connectivity Technology
Wired
Maximum Frequency Response
20 kHz
Polar Pattern
Omni-directional, Uni-directional, Bi-directional
Host Interface
USB, Mini-phone
Microphone Type
Stand Mountable
Item
Microphone
Package Contents
USB Rocket Microphone, USB Cable, Quick Start Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.