
Smart Wifiled Lit Bulb
Mfr # ASHLB65F
Zoro # G7163415
product price: $21.85
/eaKey Features
Voltage
120 V AC
Watts
6.50 W
Bulb Base Type
E26
Color Temperature
2700°K
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASHLB65F
Zoro #
G7163415
UPC #
812658014090
Country of Origin
United States
Dimensions
Bulb Dia.
2.3"
Details
Item
LED Light Bulb
Voltage
120 V AC
Watts
6.50 W
Bulb Base Type
E26
Color Temperature
2700°K
Dimmable
Yes
Lumens
500 lm
Rated Life
25000 hr
Light Technology
LED
Wattage Equivalency
40 W
Color Rendering Index
80
Light Color
Multicolor
Features
Wi-Fi
Maximum Bulb Power
6.50 W
Incandescent Wattage Equivalency
40 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.