
Univ 65W Ac Dapter Utra
Mfr # ANPA02F
Zoro # G7169882
product price: $43.35
/eaKey Features
Output Voltage
5 V DC
Width
2.8"
Depth
2.8"
Height
1.1"
Product Type
AC Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ANPA02F
Zoro #
G7169882
UPC #
812658013390
Country of Origin
Unknown
Dimensions
Width
2.8"
Depth
2.8"
Height
1.1"
Details
Output Voltage
5 V DC
Product Type
AC Adapter
Includes
Universal Power Adapter for Laptops / Chromebooks / Ultrabooks, Power Cord, 8 x DC Output Tips, Registration Card
Input Voltage
120 V AC, 230 V AC
Device Supported
Smartphone, Bluetooth Speaker, Mobile Device, MP3 Player, USB Device, Tablet PC, Notebook, Ultrabook, Chromebook, Bluetooth Headset
Universal Adapter
Yes
Output Watts
65 W
Maximum Output Current
2A
Multiple Power Tips
Yes
USB
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.