
Universal Portable Foldable
Mfr # AULS02F
Zoro # G7169225
product price: $26.99
/eaKey Features
Height
3.3"
Width
4"
Includes
(2) Sets of Pegs, Registration Card.
Features
Comfortable, Secure, Padded Feet, Ventilated, Ergonomic, Portable, Durable, Non-slip, Compact, Sturdy, Foldable, Collapsible
Mounting
Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AULS02F
Zoro #
G7169225
UPC #
8126580135
Country of Origin
Unknown
Dimensions
Height
3.3"
Width
4"
Depth
5"
Max. Screen Size Supported
17 in
Details
Includes
(2) Sets of Pegs, Registration Card.
Item
Notebook Stand
Features
Comfortable, Secure, Padded Feet, Ventilated, Ergonomic, Portable, Durable, Non-slip, Compact, Sturdy, Foldable, Collapsible
Mounting
Desktop
Product Type
Notebook Stand
Description
The ALURATEK brand Universal Portable Foldable is a notebook stand with a height of 3.3", a width of 4", and a depth of 5".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.