Zoro Homepage

Universal Tablet Case And Stan, AUTC07FB

  • Mfr # AUTC07FB

  • Zoro # G7150912


product price: $24.95
/ea

Key Features

Width
5.5"
Height
8"
Material
MicroFiber Interior
Color
Black
Depth
0.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUTC07FB
Zoro #
G7150912
UPC #
812658012379
Country of Origin
Unknown

Dimensions

Width
5.5"
Height
8"
Depth
0.5"

Details

Material
MicroFiber Interior
Color
Black
Style
Folio
Product Type
Carrying Case
Compatibility
ASUS - Google Nexus 7, &#160, MeMO Pad, Amazon - Kindle Fire, Blackberry - Playbook, Samsung - Galaxy TAB 2, TAB 3 7.0, Barnes Noble - NOOK, HP - Slate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.