
Universal Tablet Case And Stan, AUTC07FR
Mfr # AUTC07FR
Zoro # G7320495
product price: $25.15
/eaKey Features
Width
8"
Height
5.6"
Material
MicroFiber Interior
Color
Red
Product Type
Carrying Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUTC07FR
Zoro #
G7320495
UPC #
812658012386
Country of Origin
Unknown
Dimensions
Width
8"
Height
5.6"
Depth
5"
Maximum Screen Size Supported
7"
Details
Material
MicroFiber Interior
Color
Red
Product Type
Carrying Case
Closure Type
Magnetic
Style
Folio
Compatibility
Google - Nexus 7, Amazon - Kindle Fire, Blackberry - Playbook, Samsung - Galaxy Tab2, Tab 3, Barnes - Noble NOOK, HP - Slate, Asus - MeMO Pad, Aluratek - Cinepad
Interior Material
MicroFiber
Case Features
Landscape/Portrait Viewable, Retaining Strap, Lightweight, Ports/Functions Cutout, Corner Guard Protection System, Mounting System, Multiple Viewing Angle, Foldable, Magnetic Clasp
Durability
Dust Resistant Interior, Fingerprint Resistant Interior, Scratch Resistant Interior, Shock Resistant, Drop Resistant, Bump Resistant
Package Contents
Universal Folio Travel Case For 7 inch TabletsRegistration / Warranty Card
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.