
Universal Tablet Case And Stan, AUTC08FB
Mfr # AUTC08FB
Zoro # G7151908
product price: $24.49
/eaKey Features
Width
6"
Height
8.8"
Material
MicroFiber Interior
Color
Black
Product Type
Carrying Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUTC08FB
Zoro #
G7151908
UPC #
812658012539
Country of Origin
Unknown
Dimensions
Width
6"
Height
8.8"
Depth
1"
Details
Material
MicroFiber Interior
Color
Black
Product Type
Carrying Case
Style
Folio
Compatibility
Samsung - Galaxy Tab Pro 8.4, Galaxy TAB 3 8.0, Galaxy Note 8.0, LG - G Pad 8.3 (V500), Asus - MeMo Pad 8, Acer - Iconia W4-820
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.