Zoro Homepage

Universal Tablet Case And Stan, AUTC10FB

  • Mfr # AUTC10FB

  • Zoro # G7150946


product price: $34.29
/ea

Key Features

Width
7.8"
Height
10.5"
Material
MicroFiber Interior
Color
Black
Compatibility
Samsung - Galaxy Note 10.1, Galaxy Tab Pro 10.1, Galaxy Tab 2 10.1, Galaxy Tab 3 10.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUTC10FB
Zoro #
G7150946
UPC #
812658012515
Country of Origin
Unknown

Dimensions

Width
7.8"
Height
10.5"
Depth
1"

Details

Material
MicroFiber Interior
Color
Black
Compatibility
Samsung - Galaxy Note 10.1, Galaxy Tab Pro 10.1, Galaxy Tab 2 10.1, Galaxy Tab 3 10.1
Product Type
Carrying Case
Style
Folio

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.