
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABC02F
Zoro #
G7171203
UPC #
812658013284
Country of Origin
Unknown
Dimensions
Depth
2.4 in
Height
0.8 in
Width
2.4 in
Details
Operating Range
33 ft
Frequency Band Type
ISM
Maximum Frequency (ISM)
2.40 GHz
Form Factor
Desktop
Product Type
Audio Transmitter/Receiver
Auxiliary Input
Yes
Weight (Approximate)
1 oz
Bluetooth
Yes
Product Name
Universal Bluetooth Optical Audio Receiver and Transmitter
Package Contents
Universal Bluetooth Optical Audio Receiver and Transmitter, USB 2.0 Charging Cable, 3.5mm Audio Cable, RCA-Y Cable, Digital Optical Audio Cable, Quick Start Guide, Registration Card
USB
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.