Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Usb2.0 Ext Slim 8X Dvd Burn

  • Mfr # AEOD100F

  • Zoro # G7150928


product price: $66.55
/ea

Key Features

Maximum Read Speed
CD-24x, DVD-8X
Maximum Write Speed
CD: 24x, DVD: 8x
Product Type
DVD-Writer
Drive Type
External
Media Layer Supported
Double-layer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEOD100F
Zoro #
G7150928
UPC #
8126580101
Country of Origin
China

Details

Item
DVD-Writer
Maximum Read Speed
CD-24x, DVD-8X
Maximum Write Speed
CD: 24x, DVD: 8x
Product Type
DVD-Writer
Drive Type
External
Media Layer Supported
Double-layer
Host Interface
USB 2.0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.