
WIRED USB STR HEADSET
Mfr # AWHU01FJ
Zoro # G712101160
product price: $19.99
/eaKey Features
Sound Mode
Stereo
Earpiece Type
Binaural
Connectivity Technology
Wired
Earpiece Design
Over-the-head
Compatibility
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWHU01FJ
Zoro #
G712101160
UPC #
-
Country of Origin
China
Dimensions
Width
5.3"
Depth
2"
Height
6.3"
Details
Sound Mode
Stereo
Earpiece Type
Binaural
Connectivity Technology
Wired
Earpiece Design
Over-the-head
Compatibility
PC
Microphone Technology
Noise Reduction
Microphone Design
Boom
Host Interface
USB Type A
Color
Black
Features
Comfortable, Adjustable Microphone, In-Line Controller, Adjustable Headband, Noise Suppression, Plug and Play, Lightweight
Item
Headset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.