Zoro Homepage

Dailies Thin Liners, Regular, PK6

  • Mfr # 10796

  • Zoro # G7582353


product price: $60.79
/pk 6, $10.13/ea

Key Features

Material
Polyester
Width
2 in
Fragrance
Fragrance Free
Length
6 in
Features
Absorbent Holes, Breathable Top Layer, Edge-to-Edge Adhesive Keeps Panty Liner in Place
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10796
Zoro #
G7582353
UPC #
-
Country of Origin
Canada

Dimensions

Width
2 in
Length
6 in

Details

Item
Panty Liner
Material
Polyester
Fragrance
Fragrance Free
Features
Absorbent Holes, Breathable Top Layer, Edge-to-Edge Adhesive Keeps Panty Liner in Place
Biodegradable
No
Product Type
Panty Liners
Vendible
No
Absorption Level
Regular

Description

Panty Liner, Absorption Level Regular, Features Absorbent Holes, Breathable Top Layer, Edge-to-Edge Adhesive Keeps Panty Liner in Place, Product Type Panty Liners, Vendible No, Length 6 in, Width 2 in, Material Polyester, Fragrance Fragrance Free, Standards Not Applicable, Biodegradable No, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.