Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dry Clay, White, 10 lbs. Per Box, PK2

  • Mfr # 46302B

  • Zoro # G4108593


product price: $37.35
/pk 2, $18.68/ea

Key Features

Recommended Grade
Grade 1+
Material
Clay
Includes
(2) 10 lbs. boxes of clay
Recommended Age
6+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46302B
Zoro #
G4108593
UPC #
194629106783
Country of Origin
United States

Details

Color
White
Recommended Grade
Grade 1+
Material
Clay
Includes
(2) 10 lbs. boxes of clay
Recommended Age
6+ Years

Description

White Air Dry Clay is an all-purpose air dry clay to use for sculpting, hand modeling, or throwing on a potter's wheel. Once pieces are finished, air dry evenly and slowly on all sides. Pieces will dry hard, but must be handled carefully to avoid breakage. Pieces can be decorated with paint, and sealed with shellac for added strength and to waterproof. This clay can also be fired to cone 04 for hardness/permanence and to glaze. Each box includes 10 lbs. of clay. Sold as 2 boxes for a total of 20 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.