Marblex Self-Hardening Clay, 5 lbs.
- Mfr # 47336W
- Zoro # G9433655
product price:Â
$
31.39
/ea
Key Features
Color
Gray
Features
Non-toxic
Type
Clay
Standards
AP
Application
Modeling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47336W
- Zoro #
- G9433655
- UPC #
- 39672473362
- Country of Origin
- United States
- Item
- Marblex
- Color
- Gray
- Features
- Non-toxic
- Type
- Clay
- Standards
- AP
- Application
- Modeling
Description
This gray, self-hardening modeling clay is prepared in moist form, ready to use for all methods of modeling, including wheel throwing and sculpting. When completely dry, finished pieces are durable but not waterproof. Knead MarblexTM to increase plasticity before modeling. Keep unused clay in a plastic bag or wrapped in damp cloth to prevent drying out. 5lb box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.