Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marblex Self-Hardening Clay, Gray, 25 lbs.

  • Mfr # 47340B

  • Zoro # G5641204


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Material
clay
Recommended Grade
1+
Recommended Age
6+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47340B
Zoro #
G5641204
UPC #
39672473409
Country of Origin
United States

Details

Color
Gray
Material
clay
Recommended Grade
1+
Recommended Age
6+ Years

Description

This gray, self-hardening modeling clay is prepared in moist form, ready to use for all methods of modeling, including wheel throwing and sculpting. When completely dry, finished pieces are durable but not waterproof. Knead MarblexTM to increase plasticity before modeling. Keep unused clay in a plastic bag or wrapped in damp cloth to prevent drying out. It will shrink during drying, so it is best to hollow out bulky sculptures or wrap a slab of clay around a loose crumpled paper armature before modeling. Allow the finished piece to dry slowly and evenly on all sides at room temperature and away from heat until hard. When piece is completely dry, decorate with AMACO® Rub 'n Buff®, school paints, temperas, acrylics or liquid crayons. After decorating, it is a good idea to coat with shellac or varnish to seal it and make it water resistant. 25lb box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.